Select Country and Language Canada / French
Changer de pays
B5-PSG-E | PELCO

PELCO | B5-PSG-E | Spectra HD Stainless Steel Backbox Environmental Pendant, Gray

  • Réf. fabricant B5-PSG-E
  • PART #556909
Duty Rating: MEDIUM
Environment Type: IN/OUT
Mounting Type: PENDANT
Type: HOUSING MOUNT
Description

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Up to 1280 x 960 Resolution
  • 4:3 or 16:9 Aspect Ratio; 960p at 20 Images per Second (ips), 720p at 30 ips
  • 1.3 Megapixel (MPx), 18X Optical, Wide Dynamic Range (WDR) Camera
  • Ability to Control and Monitor Video Over IPv4 and IPv6 Networks
  • Built-in Analycs Including Auto Tracker and Adaptive Motion Detection
  • 2 Simultaneous Video Stream: Dual H.264 or H.264 and Scalable MJPEG
  • 360 Continuous Pan Rotation at 280 per Second
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP,RTP, RTSP, NTP, and More
  • Power over Ethernet (PoE) IEEE 802.3af (For Non-Environmental Units Only)
  • USB Expansion Slots for Pelco Alarm and Audio Accessories
  • 16 Preset Tours, 256 Dome Presets, 8 Privacy Zones
  • Open IP Standards
  • ONVIF Profile S Conform
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires