Select Country and Language Canada / French
Changer de pays
B560P 605 C | SCHLAGE

SCHLAGE | B560P 605 C | B500-Series Deadbolt

  • Réf. fabricant B560P 605 C
  • PART #CS411430
: -----
: 2-3/4 OR 2-3/8
: 605
: 6P
: DBSGLCYL
: SC1
: SCH C
: SQCR
ANDI Grade: GRADE 2
Backset - Inches: 2-3/4 OR 2-3/8
Cylinder Type: 6-PIN STD CYLINDER
Finish: US3 BRIGHT BRASS
Function: DEADBOLT SINGLE CYLINDER
Keyway: SCHLAGE C
Latch Face: SQUARE CORNER 1 INCH WIDE
Number of Cylinders: SINGLE CYLINDER
Product Type: DEADLOCK
Sales Category: SINGLE CYLINDER DEADLOCK
Strike Type: SQUARE CORNER
UL: NO
Description

The B500-Series deadbolt is a revolutionary deadbolt that delivers higher security, tougher performance and the ultimate in installation versatility. Designed by locksmiths for locksmiths, the B500-Series deadbolt accepts any Schlage cylinders, fits vi rtually every door you service, enhances lock strength on the jamb side of the door and will change forever the way you look at deadbolts.

Caractéristiques
  • Adjustable backset with lock-in-place helix design
  • Integrated anti-pry shield protects latch
  • Thicker metal strike back-up on jamb side
  • Standard metal dustbox included
  • Third screw for stronger, deeper anchoring
  • Additional space inside strike box for e deadlatch
  • Deep drawn, single piece steel housing
  • 10% larger diameter deadbolt
  • Bolt contains hardened steel pin inside to prevent attack by sawing
  • Tapered front housing that can't be unscrewed
  • Large, easy-to-use, ADA compliant thumbturn
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires