Select Country and Language Canada / French
Changer de pays
B7-30-01-01 | ABB

ABB | B7-30-01-01 | Mini Contactor, Non Rev, 3Pole, 16A, 1NC Aux Cont 24 V AC Coil

  • Réf. fabricant B7-30-01-01
  • PART #536784
Type: CONTACTORS
Applications

For Residential Buldings, Commercial Buildings And Industrial Applications For The Control Of Single Or Three-Phase Loads Up To 5.5 kW (AC-3) And 20 A/690 V (AC-1) Or Switching Of Control Signals

Spécifications
  • Coil Voltage: 24 V AC At 50/60 Hz
  • Contact Configuration: 3NO (Main) 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 3 kW At 220/230/240 V, 5.5 kW At 380/400/440 V, 4 kW At 500 V, 3 kW At 690 V
  • Connection: Screw Terminal
  • Size: 52.5 mm Width X 57.5 mm Height X 4 mm Depth
  • Operating Temperature: -25 To +55 deg C
  • Wire stripping length: 9 mm Power loss: 2 W per pole
  • Tightening Torque: 7 in-lb
  • Motor Rating: 5 hp At 480 V
  • Maximum Breaking Capacity: 96 A At 400 V
  • Voltage Rating: 12 - 690 V AC (Main), 12 - 500 V 2 - 240 V DC (Auxiliary), 600 V AC (UL/CSA)
  • Wire Size: Stranded: (1 Or 2) 22 - 10 AWG
  • Endurance: Mechanical: 10 Million Cycles
  • Insulation Voltage: 690 V
  • Impulse Withstand Voltage: 6 kV
  • Operating Current: AC1: 20 A At 220/240/380/440 V For 40 deg C, A At 220/240/380/440 V For 55 deg C, AC-3: 12 A At 220/230/240/380/400 V For 55 deg C, 11 A At 440 V For 55 deg C, 7 A At 500 V For 55 deg C, 3.5 A At 690 V For 55 deg C
  • Environmental Conditions: Maximum Operating Altitude Permissible: 2000 m, Storage Temperature: -40 To 80 deg C, Resistance to Vibrations Acc. To IEC 60068-2-6: 5G / 5 - 150 Hz
  • Number Of Poles: 4
  • Enclosure: IP20
Infos techniques et normes

C/US UL 508 Listed, CSA 22.2 No. 14, BV, CB, CCC, DNV, CE, GL, GOST, LR Certified, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires