Select Country and Language Canada / French
Changer de pays
B780GR-RST3 | INTERLOGIX

INTERLOGIX | B780GR-RST3 | RGB COMPONENT VIDEO, MM, RACK

  • Réf. fabricant B780GR-RST3
  • PART #273638
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: RECEIVER
Description

The B780G high resolution component video links are designed to support RGB signals for projector and plasma display screens and UXGA (1600 x 1200) computer systems with resolution up to 2k x 2k pixels. The low profile 1RU chassis can be installed in a standard 19-inch equipment rack or placed on a table top. These units can also be under-the-desk or ceiling-mounted with the removable mounting brackets.

Must be a reseller to purchase this product

Caractéristiques
  • One-way transmission of three real-time, full frame video channels over one or three multimode fibers
  • Supports multiple video standards
  • 2K x 2K pixel resolution
  • Video SNR >60 dB
  • 125 MHz video bandwidth
  • H & V Sync or Sync on Green
  • 10 dB optical budgperating distance 2.5 miles (4.0 kms)
  • BNC and HD-15 computer interface
  • Exclusive Pix-Lock
  • SyncSystem
  • Optical AGC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires