Select Country and Language Canada / French
Changer de pays
B9512G | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | B9512G | Control Panel, 599-Point, 10/100 Full Duplex Ethernet, 12 VDC, 10.63" Width x 1.88" Depth x 7.75" Height

  • Réf. fabricant B9512G
  • PART #703832
Description

Must be a reseller to purchase this product.

Caractéristiques
  • Fully Integrated Intrusion, Fire and Access Control Allows Users to Interface with One System Instead of Three
  • Provides Upto 599 Points Using a Combination of Hardwired or Wireless Devices for Installation Flexibility and Upto 32 Areas and 32 Doors for Upto 2000 Users
  • On-Board Ethernet Port for Conettix IP Alarm Communication and Remote Programming, Compatible with Modern IP Networks Including IPv6/IPv4, Auto-IP and Universal Plug and Play
  • Installer-Friendly Features for Simple Installation and Communications, Including On-Board USB for Easy On-Site RPS Programming, Plus Support for Remote Connect Service and Plug-In PSTN and Cellular Communication Modules for Simple Installation and Communications
  • Remote Security Control App Which Allows Users t o Control Their Security Systems and View System Cameras Remotely from Mobile Devices Such as Phones and Tablets
Infos techniques et normes

UL 294/365/609/636/864/985/1023/1076/1610/1635, ULC, ANSI- SIA, FM, CSFM, FCC, ICES-003

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires