Select Country and Language Canada / French
Changer de pays
BACKBEAT GO 2 BLACK | PLANTRONICS

PLANTRONICS | BACKBEAT GO 2 BLACK | Bluetooth Wireless Earbuds with 4.5 Hours of Listening Time and 5 Hours of Talk Time. Micro USB Charging, Volume Control, Noise Cancelllation and Connects to Mobile Phone and Tablet

  • Réf. fabricant BACKBEAT GO 2 BLACK | 88600-01
  • PART #559734
Style: IN THE EAR
Type: MOBILE HEADSET
Caractéristiques
  • Bluetooth technology lets you connect to your smartphone or tablet for music, movies, and calls.
  • The P2i military-grade nano-coating protects the earbuds against sweat, moisture, and spills.
  • Inline controls make it easy to take calls, skip tracks, and adjust volume.
  • Compact design easily slips into your pocket and tangle free cable keeps things simple.
  • Three sizes of cushioned eartips and stabilizers make the fit custom and comfortable for active use and all day wearing.
  • Enjoy your favorite music or movie with up to 4.5 hours of listening and 5 hours of talk time.
  • DeepSleep mode puts buds into hibernation when away from the phone, extending battery readiness up to six months.
  • Headset battery meter automatically shows onscreen for iPhone and iPad.
  • Plantronics Battery Meter widget enables a headset battery meter on AndroidTM 3.0 tablets, and Android 4.0 phones and tablets.
  • Fully charged case enables up to 14.5 hours listening time.
  • Press the battery icon on the case and the LED blinks to show you the battery level of the case.
  • Just 20 minutes connected to the charging case adds another hour of listening time.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires