Select Country and Language Canada / French
Changer de pays
BAF1-2RN-LH | HONEYWELL

HONEYWELL | BAF1-2RN-LH | Enclosed Switch: Top Plunger Actuator; 1NC 1NO SPDT Snap Action; Actuator Position - Left

  • Réf. fabricant BAF1-2RN-LH
  • PART #BAF1-2RN-LH
Type: MISCELLANEOUS
Description

Enclosed Switches Series BAF/DTF: Top Plunger Actuator; 1NC 1NO SPDT Snap Action; Actuator Position - Left. The elastomer boot on sealed actuator verions protects the actuating mechanism and the internal basic switch from contaminants. There is a seal gasket between the cover plate and the enclosures on all versions. The cover plate is removed for ease of wiring and switch replacement without demounting the switch. The actuator position is designated "left," when looking at the nameplate.