Select Country and Language Canada / French
Changer de pays
BB-1GS | INTERLOGIX

INTERLOGIX | BB-1GS | Barrier Bars Barrier Bar Pressure Sensitive Switch, For Hard To Secure Windows

  • Réf. fabricant BB-1GS
  • PART #235989
Color: WHITE
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: ALARM
Sales Category: ALARM COMPONENT
Sensor Type: CONTACT MAGNET SENSOR
Description

Barrier bars safeguard hard-to-protect windows. Basement windows, jalousies, air-conditioning ducts or attic vents. Preventing unauthorized entry into these kinds of perimeter openings has always been a tough challenge. Not for our Barrier Bars - they' re made for securing hard-to-protect perimeter openings. The unique design of Barrier Bars protects a building in two ways. First, their sturdy appearance deters unauthorized entry. Second, any attempt to remove the bar triggers an alarm. This combinat ion of visual deterrent And alarm system effectively discourages would-be intruders from unauthorized access to a building anytime, day or night.

Caractéristiques
  • Springload design installs in seconds
  • Alarm protection and visual deterrent
  • Strong, epoxy-based adhesive mount
  • Fits 12 Inch (305 mm) to 40 Inch+ (1016 mm+) openings
  • Works with hardwire or wireless systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires