Select Country and Language Canada / French
Changer de pays
BB-2 | INTERLOGIX

INTERLOGIX | BB-2 | Barrier Bar Mercury Tilt Switch (20 pack)

  • Réf. fabricant BB-2
  • PART #235991
Color: WHITE
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: ALARM
Sales Category: ALARM COMPONENT
Sensor Type: CONTACT MAGNET SENSOR
Description

Barrier Bars safeguard hard-to-protect perimeter openings, such as basement windows, air-conditioning ducts, or attic vents. The unique design of Barrier Bars protects a building through a sturdy appearance that deters unauthorized entry and an alarm that is triggered when an intruder attempts to remove the bars. Solid, durable construction ensures that Barrier Bars will protect a building indefinitely. From the gold contact snap-action switch, to the stainless steel spring, to the armored cable and tough PVC assembly, each component is made for lasting protection. Installation is easy and the bars can be surfaced or frame mounted in place with no screws or drilling.

Must be a reseller to purchase this product

Caractéristiques
  • Springload design installs in seconds
  • Alarm protection and visual deterrent
  • Strong, epoxy-based adhesive mount
  • Fits 12-inch (30.5cm) to 40-inch+ (101.6cm+) openings
  • Works with wire or wireless systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires