Select Country and Language Canada / French
Changer de pays
BB4-PB | PELCO

PELCO | BB4-PB | Spectra IV SE Backbox, Standard Pendant Mount, Black. Built-in Memory to Store Camera and Location Specific Dome Settings. Pendant 10.6 in. Overall Length (Including Dome)

  • Réf. fabricant BB4-PB
  • PART #418370
Duty Rating: MEDIUM
Environment Type: INDOOR
Mounting Type: PENDANT
Type: CAMERA MOUNT
Description

Spectra IV SE Back Box, standard pendant mount, black. Built-in memory to store camera and location specific dome settings. Pendant 10.6-inches overall Length (including dome).

Must be a reseller to purchase this product

Caractéristiques
  • Up to 1280 x 960 Resolution
  • 4:3 or 16:9 Aspect Ratio; 960p at 20 Images per Second (ips), 720p at 30 ips
  • 1.3 Megapixel (MPx), 18X Optical, Wide Dynamic Range (WDR) Camera
  • Ability to Control and Monitor Video Over IP Networks
  • Built-in Analytics Includg Auto Tracking and Adaptive Motion Detection
  • 2 Simultaneous Video Streams: Dual H.264 and Scalable MJPEG
  • 360 Continuous Pan Rotation at 400 per Second
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP, RTP, NTP, and Mor
  • Power over Ethernet (PoE) IEEE 802.3af
  • USB Expansion Slots for Alarms and Audio Accessories
  • 16 Preset Tours, 255 Dome Presets, 8 Privacy Zones
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires