Select Country and Language Canada / French
Changer de pays
BB4HD-PG-E | PELCO

PELCO | BB4HD-PG-E | Spectra IV SE Backbox, Heavy-duty, Gray Pendant Mount, Environmental. Built-in Memory to Store Camera and Location Specific Dome Settings

  • Réf. fabricant BB4HD-PG-E
  • PART #411512
Duty Rating: HEAVY
Environment Type: OUTDOOR
Mounting Type: PENDANT
Type: HOUSING
Description

Spectra IV SE Back Box, heavy-duty, gray pendant mount, environmental. Built-in memory to store camera and location specific dome settings.

Must be a reseller to purchase this product

Caractéristiques
  • Up to 1280 x 960 Resolution
  • 4:3 or 16:9 Aspect Ratio; 960p at 20 Images per Second (ips), 720p at 30 ips
  • 1.3 Megapixel (MPx), 18X Optical, Wide Dynamic Range (WDR) Camera
  • Ability to Control and Monitor Video Over IP Networks
  • Built-in Analytics Includg Auto Tracking and Adaptive Motion Detection
  • 2 Simultaneous Video Streams: Dual H.264 and Scalable MJPEG
  • 360 Continuous Pan Rotation at 400 per Second
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP, RTP, NTP, and Mor
  • Power over Ethernet (PoE) IEEE 802.3af
  • USB Expansion Slots for Alarms and Audio Accessories
  • 16 Preset Tours, 255 Dome Presets, 8 Privacy Zones
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires