Select Country and Language Canada / French
Changer de pays
BB9X26-SB/2DC-LHS | 3M

3M | BB9X26-SB/2DC-LHS | Better Buried Closure Partial Kit 9" x 26" with 2 Single End Caps, 600 Grams of Gel Required

  • Réf. fabricant BB9X26-SB/2DC-LHS
  • PART #443566
Approx. Qty. Compound (g): 21,000
Closure Length End to End (in.): 30
Closure Size (in.): 9x26
Max. Capacity 4,000 DWP Pr./AWG: 2,400/24
Max. Capacity UR2 Pr./AWG: 900/22
Max. Splice Bundle Diameter (in.): 9
Type: BURIED CLOSURE/SPLICE CASE
Description

3M(TM) Better Buried Closures are rigid body splice closures designed for direct burial. When filled with 3M(TM) High-Gel Re-enterable Encapsulating Compound 8882, the closure can be re-entered for splice re-work. It is suggested to use 3M(TM) Scotchlok(TM) Connectors and 3M(TM) MS(2)(TM)/ 3M(TM) 710 Modules along with the Better Buried Closures. End user will need to determine if these connectors and modules are suitable for their intended application. It is required to use DR tape 68631 and B sealing tapes. These are not included in the partial kits.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires