Select Country and Language Canada / French
Changer de pays
BBP31 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | BBP31 | BBP31 Sign and Label Maker

  • Réf. fabricant BBP31
  • PART #441129
Label Types: VINYL
Size: 2"
Type: LABELS
Description

The BBP31 sign and label printer can print on labels ranging from 1/2" to 4" wide. Designed for ease of use and versatility, this printer features an intuitive touch screen display, simple label design, and a wide variety of materials and applications options. With true "walk-up-and-print" ease of use, everything that needs to be labeled in a facility actually gets labeled!

The BBP31 printer has built-in applications for common labeling needs, including:
Pipe Markers
Arc Flash Labels
GHS Chemicaabels
Lean/5S Labels

This printer also offers a variety of design wizards for common label types, a library of pre-made labels, sign templates, and over 200 built-in symbols and graphics for advanced label creation. It can print on hundreds of industial-grade label supplies to align with the range of labeling needs for your facility.

Caractéristiques
  • Print Resolution: 300 dpi
  • Color Capability: Single Color Printing
  • Includes: Printer, power cord, USB cable, drivers CD, stylus, cleaning kit, cutter cleaning tool, quick start guide and documentation holder
Applications

Arc Flash Labeling, Barcode Labeling, Data Communications Labeling, Facility, Safety & Maintenance Identification, Laboratory Identification, Lean/5S Labeling, Lockout Tagout Labeling, Panel Identification, Pipe and Valve Marking, Product Identificatio n

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires