Select Country and Language Canada / French
Changer de pays
BBP35 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | BBP35 | BBP35 Multicolor Sign & Label Printer

  • Réf. fabricant BBP35
  • PART #661943
Type: PRINTERS
Description

Create colorful workplace visuals that make an impact with the BBP35 Multicolor Sign and Label Printer.

With automatic setup, 20-second material change out, and a 5-inch per second print speed, your signs and labels will be printed and in your hands in nearly no time at all.

Choose from 28 industrial-grade label and ribbon materials that simply set or click into place without calibration or threading.

The BBP35 Printer can connect to a PC but also operates as a stand-alone printer. In fact, thbuilt-in touchscreen interface and preset label templates make label creation a breeze.

Order the BBP35 Multicolor Sign and Label Printer today or request a demo to learn more!

Caractéristiques
  • Print Resolution: 300 dpi
  • Color Capability: MultiColor
  • Includes: BBP35 Printer; Cleaning Kit; Cutter Cleaning Tool; Power Cord; Quick Start Guide; USB Cable
Applications

Facility & Safety ID, Signs, Pipe Markers, Lean/5S, Arc Flash Labels, GHS & Chemical Labels, Equipment Labels, Panel & Push Button Labels, Reflective Glow in the Dark Labels, Tags, Magnetic, Cold-Temp Labeling

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires