Select Country and Language Canada / French
Changer de pays
BBP37 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | BBP37 | BBP37 Color & Cut Sign & Label Printer

  • Réf. fabricant BBP37
  • PART #661944
Type: PRINTERS
Description

Color your way to an improved workplace with the BBP37 Color and Cut, Sign and Label Printer.

With automatic label setup, 20-second material change out, and a 5-inch per second print speed, waiting for signs and labels is a thing of the past.

Creatbright and colorful labels and signs that really make an impact in your facility. With 28 different industrial grade label and ribbon materials to choose from, you can print visuals for nearly any facility application. Not to mention all these materi als simply click or set into place without calibration or threading.

With the XY cutter, you can create die-cut shapes and text that give you the flexibility to put your messages where you need them most.

The BBP37 Printer can connect to a PC but ao operates as a stand-alone printer. In fact, the built in touchscreen interface and preset label templates makes label creation a breeze.

Order the BBP37 Color and Cut, Sign and Label Printer today or request a demo to learn more!

Caractéristiques
  • Print Resolution: 300 dpi
  • Color Capability: MultiColor
  • Includes: BBP37 Printer; Cleaning Kit; Cutter Cleaning Tool; Power Cord; Quick Start Guide; USB Cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires