Select Country and Language Canada / French
Changer de pays
BCPERS300 | TRIPP LITE

TRIPP LITE | BCPERS300 | BCPERS300 small tower 120V standby UPS offers AC power protection from blackouts, brownouts, overvoltages and transient surges

  • Réf. fabricant BCPERS300
  • PART #640170
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's BCPERS300 standby UPS offers AC surge suppression and long lasting battery support for desktop PCs, network workstations and a wide variety of consumer and electronic devices. Uninterruptible Power Supply / UPS circuits switch to battery backup mode within milliseconds to keep connected equipment running without interruption or data loss during power failures, brownouts and overvoltages. AC surge suppression prevents connected equipment damage.

Caractéristiques
  • Backwards compatible to USB 1.1
Applications

6.3 minutes runtime at 100% load (180 watts), 16.8 minutes runtime at 50% load (90 watts)

Spécifications
  • Uninterruptible Power Supply / UPS operation maintains battery-derived AC output during blackouts, brownouts and overvoltages to prevent data loss and system downtime for connected equipment
Infos techniques et normes

Windows and MAC compatible

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires