Select Country and Language Canada / French
Changer de pays
BCPERS450 | TRIPP LITE

TRIPP LITE | BCPERS450 | BC Personal 450VA Tower Standby 120V UPS with USB port

  • Réf. fabricant BCPERS450 | 037332033116
  • PART #196351
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

BCPERS450 standby UPS system offers surge suppression and long lasting battery support for personal computers, Internetworking equipment and other sensitive electronics. Internal UPS circuits support entry level PC systems for up to 15 minutes during p ower failures and brownouts so that connected equipment can be shutdown without data loss. Includes 3 UPS supported outlets. USB port with included cable and PowerAlert monitoring software enables safe unattended system shutdown in the case of extended power failure. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Built-in set of 3 front panel LEDs indicate line power, battery power and battery low/replace status. 450 VA/280 watt power handling ability supports entry-level PCs, point-of-sale equipment, small business phone systems and audio/video components. Offers 4 minutes battery runtime with a full load of 450VA and 15 minutes with a half load of 225VA.

Caractéristiques
  • BCPERS450 small tower 120V standby UPS offers AC power protection from blackouts, brownouts, overvoltages and transient surges
  • 450VA / 280 watt UPS output capacity
  • Uninterruptible Power Supply / UPS operation maintains battery-derived AC output during blackouts, brownouts and overvoltages to prevent data loss and system downtime for connected equipment
  • Built-in USB port enables data-saving unattended shutdown when used with Tripp Lite's PowerAlert software, available via FREE download from www.tripplite.com
  • HID-compliant USB port also enables integration with built-in power management and auto shutdown features of Windows and Mac OS X
  • 4.6 minutes runtime at 100% load (280 watts), 15 minutes runtime at 50% load (140 watts)
  • 30 minutes runtime for a desktop computer system consuming 80 watts continuous
  • 3 built-in NEMA 5-15R UPS supported outlets
  • NEMA 5-15P input connection with 6ft / 1.8m line cord
  • Network grade AC surge and lightning protection is available from all outlets
  • Supports Tripp Lite's Watchdog system service to restore operation to locked equipment through soft reboot of application/OS or hard power off/on reboot of connected equipment, ideal for unattended kiosk applications
  • Front panel LEDs indicate line / battery mode and battery replace status; Audible alarm with alarm cancel / self-test button
  • Hot swappable user battery replacement
  • Optional PDUB15 bypass PDU enable hot-swappable UPS replacement with no disruption to connected equipment
  • Small tower housing supports desk or floor placement
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires