Select Country and Language Canada / French
Changer de pays
BC PRO1050 | TRIPP LITE

TRIPP LITE | BC PRO1050 | 1050VA 705W UPS Desktop Tower Standby 120V USB White

  • Réf. fabricant BC PRO1050 | 037332033376
  • PART #196354
Capacity VA/watts: 1,050/705
Run Time (Min.) Full/Half Load: 7/23
Size: 1050
Type: UNINTERRUPTIBLE POWER SUPPLY
Weight (lb): 35
Description

Tripp Lite's BCPRO1050 standby UPS offers AC surge suppression and long lasting battery support for desktop PCs, network workstations and a wide variety of consumer and professional electronics. Uninterruptible Power Supply / UPS circuits switch to battery backup mode within milliseconds to keep connected equipment running without interruption or data loss during power failures, brownouts and overvoltages. AC surge suppression prevents connected equipment damage. USB communications port supports full featured monitoring and data-saving auto-shutdown options using Tripp Lite's free PowerAlert monitoring software.

Caractéristiques
  • 1050VA / 1.05kVA tower 120V standby UPS
  • Maintains AC output during power failures
  • USB port, Front panel status LEDs, 97% efficient
  • NEMA 5-15P input plug and 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires