Select Country and Language Canada / French
Changer de pays
BC PRO600 | TRIPP LITE

TRIPP LITE | BC PRO600 | BC Pro 600VA Tower Standby 120V UPS with USB port

  • Réf. fabricant BC PRO600
  • PART #196353
Capacity VA/watts: 600/345
Run Time (Min.) Full/Half Load: 5/17
Size: 600
Type: UNINTERRUPTIBLE POWER SUPPLY
Weight (lb.): 19
Description

BCPRO600 standby UPS system offers surge suppression and long lasting battery support for personal computers, Internetworking equipment and other sensitive electronics. Internal UPS circuits support entry level PC systems for up to 45 minutes during po wer failures and brownouts. Offers complete desktop power protection in an attractive gray tower configuration. Includes 3 battery supported outlets for computer, monitor and one vital system peripheral, plus 3 additional surge suppression-only outlet s for printers and other system accessories not requiring battery support. USB port with PowerAlert monitoring software and cabling enables a safe, unattended system shutdown. Built-in phone/Ethernet line surge suppression. Built-in audible alarm and 3 front panel LEDs indicate line power status, battery power status and battery low/replace status. 600VA/345W. Offers 5 minutes battery runtime with a full load of 600VA and 17 minutes with a half load of 300VA.

Caractéristiques
  • 600VA tower 120V standby UPS
  • Maintains AC output during power failures
  • 3 UPS battery supported outlets, 3 surge-only outlets
  • USB port, TEL/DSL/ethernet protection, 97% efficient
  • NEMA 5-15P input plug and 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires