Select Country and Language Canada / French
Changer de pays
BC350 | TRIPP LITE

TRIPP LITE | BC350 | BC Personal 350VA Ultra-compact Standby 120V UPS

  • Réf. fabricant BC350
  • PART #355010
Capacity VA/watts: 350/180
Run Time (Min.) Full/Half Load: 2.5/10
Size: 350
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's BC350 standby UPS offers power protection for PCs, workstations and other sensitive electronics in an attractive space saving, ultra-compact housing. Prevents data loss and system downtime by providing battery-supported AC output during brownouts and blackout conditions. 6 widely spaced output receptacles accommodate large transformer plugs without blocking outlets. 3 outlets with full battery support and surge suppression protect computers, monitors and other vital system components from loss of power; 3 additional surge suppression-only outlets are ideal for printers and other accessories not requiring battery support. Audible alarm and front panel LEDs offer status information regarding line and battery power operation. 350VA/180W power handling ability supports entry-level PCs for up to 12 min. during power failures. 3-year warranty; $100,000connected equipment insurance (USA, Puerto RIco, & Canada Only

Caractéristiques
  • 350VA ultra-compact 120V standby UPS
  • Maintains AC output during power failures
  • 3 UPS battery supported outlets, 3 surge-only outlets
  • NEMA 5-15P input plug and 6 NEMA 5-15R outlets
Spécifications
  • Ultra-Compact Standby UPS
  • Output VA Capacity: 350 VA
  • Output Watt Capacity (Watt): 180 Watt
  • Nominal Output Voltage Supported: 115 Volt, 120 Volt
  • Frequency Compatibility: 60 Hz
  • Output Voltage Regulation (Battery Mode): 115 Volt (+/- 5%)
  • UPS Output Receptacles (Surge Suppression Only): 3 UPS Outlets, 3 Surge-Only Outlets
  • Hot-Swap PDU Options: PDUB15 (2U/8 5-15R Outlets)
  • Output AC Waveform (AC Mode): Sine Wave
  • Output AC Waveform (Battery Mode): PWM Sine Wave
  • Rated Input Current (Maximum Load): 12 Amp
  • Nominal Input Voltage Supported: 120 Volt AC
  • UPS Input Connection Type: 5-15P
  • UPS Input Cord Length: 1.8 m (6 ft)
  • Recommended Electrical Service: 15 Amp 120 Volt
  • Input Phase: Single-Phase
  • Half Load Runtime: 10 Min (90 Watt)
  • DC System Voltage: 12 Volt DC
  • LED Indicator: 2 LEDs Indicate Power Status And Overload/Check Battery Status
  • Audible Alarm: Audible Alarm Indicates Power-Failure And Overload Status
  • Switches: Combination Switch Controls On/Off Power Status And Self-Test Operation
  • UPS AC Suppression Joule Rating: 380
  • UPS AC Suppression Response Time: Instantaneous
  • EMI/RFI AC Noise Suppression: Yes
  • Installation Form Factors Supported With Included Accessories: Tower, Ultra-Compact Desktop
  • Primary Form Factor: Desktop
  • UPS Power Module Dimensions (HxWxD): 3 Inch x 10.5 Inch x 5 Inch (7.6 cm x 26.7 cm x 12.7 cm)
  • UPS Power Module Weight: 7.7 lb (3.5 kg)
  • UPS Housing Material: ABS
  • Operating Temperature Range: 32 to 104 deg F (0 to 40 deg C)
  • Storage Temperature Range: 5 to 122 deg F (-15 to 50 deg C)
  • Relative Humidity: 0 - 95% Non-Condensing
  • AC Mode BTUs (Full Load): 39.1 BTU/Hour
  • Battery Mode BTUs (Full Load): 53.2 BTU/Hour
  • AC Mode Efficiency Rating (100% Load): 94%
  • Transfer Time: 2 - 4 mS
  • Low Voltage Transfer to Battery Power (Setpoint): 99 Volt
  • High Voltage Transfer To Battery Power (Setpoint): 139 Volt
  • Cold Start (Startup in Battery Mode During a Power Failure): Cold-Start Operation Supported
  • Green Energy-Saving Features: >95% Efficiency - Green UPS
  • Output Receptacle: (6) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires