Select Country and Language Canada / French
Changer de pays
BC600SINE | TRIPP LITE

TRIPP LITE | BC600SINE | Tripp Lite 600VA 375W UPS Battery Back Up Pure Sine Wave PFC Tower 120V USB

  • Réf. fabricant BC600SINE | 037332159618
  • PART #565182
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Tripp Lite's BC600SINE tower, sine wave UPS system provides long-lasting battery backup for a variety of computer and electronic applications
  • Sine wave output in both line and battery modes provides compatibility with all electronic loads, including PC and Mac systems fitted with active Power Factor Corrected (PFC) power supplies
  • BC600SINE UPS system switches to battery derived sine wave AC output during power failures and severe voltage fluctuations with enough time to shut down without data loss
  • 650 VA/375 Watt UPS capacity with 3.3 min runtime at 100% load and 11.1 min at 50% load
  • Provides 18 Min battery runtime with a typical desktop computer system consuming 100 Watt
  • Includes 3 battery-supported outlets for computer, monitor and one vital system peripheral, plus 3 additional surge suppression-only outlets for printers and other system accessories not requiring battery support
  • USB port enables optional unattended system shutdown without data loss in case of extended power failure, USB cable included
  • HID-compliant USB port enables integration with built-in power management and auto-shutdown of Windows and Mac OS X
  • PowerAlert software CD included
  • Built-in audible alarm with cancel switch warns of power failure conditions; once silenced, alarm will re-sound as batteries approach full discharge
  • Alarm can be permanently silenced via PowerAlert interface
  • (4) front panel LEDs indicate line power status, battery power status, overload status and battery low/replace status
  • Supports user hot-swappable battery replacement via built-in access panel
  • Package includes - BC600SINE UPS system, USB cable, owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires