Select Country and Language Canada / French
Changer de pays
BCGFM3X9 | ORTRONICS

ORTRONICS | BCGFM3X9 | Air Guard Brush Cable Grommet, Flush Mount, Two-Piece Assembly

  • Réf. fabricant BCGFM3X9
  • PART #400372
Airflow/Thermal Mgt Type: BRUSHED GROMMET
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Flush mount two piece assembly designed for new installations in data centeres to maximize energy efficiency. Designed with a removable back brush that allows for great versatility when floor tiles need to be removed.

Caractéristiques
  • Brush cable grommets help to prevent air loss in plenum cooled floors when access holes are required for cable routing through the floor. Provides an exceptional seal around cables for an effective and economical solution towards eliminating bypass air through cable cutouts. Provides an energy savings benefit by reducing cool air loss while improving the static pressure to cool data center equipment. Helps prevent network equipment from overheating. Seals cable openings with an overlapping brush and/or EPDM gaskets to help prevent under-floor contamination. Floor tiles can be removed without disconnecting equipment. Flame retardant ABS polycarbonate material provides a finished look.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires