Select Country and Language Canada / French
Changer de pays
BCH32X | B-LINE

B-LINE | BCH32X | 2" Low Friction J-Hook with Xylan Coating

  • Réf. fabricant BCH32X | 78205129941
  • PART #268195
Type: J-HOOKS
Caractéristiques
  • Xylan coating provides smooth frictionless surface for cable pulling
  • Great for use in corners, drop-outs or direction change
  • Qwik-Latch cable retainer included with each hook
  • Static Load Capacity: 30 Lbs