Select Country and Language Canada / French
Changer de pays
BD144 | KLEIN

KLEIN | BD144 | 1/4 in. Keystone-Tip Screwdriver - 4 in. Round-Shank

  • Réf. fabricant BD144
  • PART #044245
Drive / Blade: NONE
Grade: DUTY - HEAVY
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: SCREWDRIVER - SLOTTED - FLARED
Size / Capacity: 1/4
Width / Diameter: NONE
Description

Klein screwdrivers are proudly made in the USA from the highest quality tempered steel, carefully heat-treated for maximum strength providing confidence and convenience. Durable black oxide tips are forged and precision ground to fit screw openings securely, resisting slippage.

Caractéristiques
  • Oversized handle is 35% larger than comparable screwdriver handles.
  • Delivers up to 50% extra power to perform tough jobs with minimum effort.
  • Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably.
  • Chrome-plated shaft helps prevent corrosion.
  • Internal flanges provide solid, twist-resistant shaft anchor.
  • Nickel-chrome, precision-forged and polished blades with black tips.
  • Nickel-chrome, precision-forged and polished blades with black tips.
  • Meets or exceeds applicable ASME / ANSI specifications.
Spécifications
  • Shank Length: 4"
  • Overall Length: 8-1/2"
  • Shank Tip Width: 1/4"
  • Weight (lbs.): 0.25
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires