Select Country and Language Canada / French
Changer de pays
BDS22 | COOPER WIRING DEVICES

COOPER WIRING DEVICES | BDS22 | Closed Mesh Single Eye Support Grips, Cord Diameter 0.22-0.32" (5.6-8.1mm), 9" (228.6mm) Bale Length, 3.5" (88.9mm) Mesh Length, Approximate Break Strength 1,100 lbs.

  • Réf. fabricant BDS22
  • PART #7CW-BDS22
Type: CONNECTORS
Caractéristiques
  • Distribute the weight of vertical drops and sloping runs over the length of the grip to protect the cable from damage
  • A variety of hanging styles are available to service numerous cable support installations
  • Bus drop grips are woven of galvanized steel wire
  • Offered with either the single eye or locking bale attachment
Applications

Bus drop grips are used as cable support. They relieve any direct tension from the critical connection and absorb vibration and flexing.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires