Select Country and Language Canada / French
Changer de pays
BE650G1-LM | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | BE650G1-LM | APC Back-UPS 650, LAM

  • Réf. fabricant BE650G1-LM
  • PART #542744
Size: 650
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Battery replacement without tools - Enables fast battery replacement, lowering Mean Time to Repair (MTTR)
  • LED indicators - Provide easy to read status of the unit and utility power conditions
  • Resettable circuit breaker - Easy recovery from overloads; no need to replace a fuse
  • Disconnected battery notification - Warns when a battery is not available to provide backup power
  • Audible alarms - Provides notification of changing utility power and UPS power conditions
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Battery protected and surge only outlets - Reserves power capacity and run time for connected equipment that require UPS battery back-up while providing surge only protection for less critical equipment
  • Cold start capable - Provides temporary battery power when the utility power is out
  • Dataline surge protection - Provides protection of connected equipment from power surges on the data lines
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Battery failure notification - Provides early warning fault analysis on batteries enabling timely preventive maintenance
  • Safety agency approved - Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment
  • Transformer block spaced outlets - Protect equipment with input transformer blocks without blocking access to other receptacles
  • USB connectivity - Provides management of the UPS via a USB port (not available on all models)
  • User replaceable batteries - Increases availability by allowing a trained user to perform upgrades and replacements of the batteries reducing Mean Time to Repair (MTTR)
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • Battery and surge protected outlets - Back up and protect your hardware and data during power outages, surges and spikes
  • Surge only outlets - Protect secondary electronics from surges and spikes without reducing battery power used to run primary electronics during an outage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires