Select Country and Language Canada / French
Changer de pays
BEA185/S3/S4 | ABB

ABB | BEA185/S3/S4 | Busbar kit for connecting contactor to Isomax type MCCB in a vertical mounting position

  • Réf. fabricant BEA185/S3/S4
  • PART #489966
Rating: IP20
Type: DISCONNECT
Applications

Connections between contactors/starters and moulded case circuit breakers or fusible switches.