Select Country and Language Canada / French
Changer de pays
BEAM1224 | SYSTEM SENSOR

SYSTEM SENSOR | BEAM1224 | Smoke Detector, Reflective Beam, 4-wire, Single-ended, 8" Reflector

  • Réf. fabricant BEAM1224
  • PART #674139
Description

System Sensor Model BEAM1224 is a four-wire conventional reflected beam smoke detector, which is uniquely suited for protecting open areas with high ceilings, where other methods of smoke detection are difficult to install and maintain. It is to be use d with UL Listed compatible control panels only. An advantage of this single-ended reflective design is that it is much easier to install than the dual-ended projected beam detectors. Alignment is quickly accomplished via an optical sight and a two-dig it signal strength meter incorporated into the product. Another advantage of the BEAM1224 is that it is listed for operation in temperatures ranging from -22ºF to 131ºF. This means it can be used in open areas to provide early warning in environments w here temperature extremes may exceed the capability of other types of smoke detectors.
BEAM1224 consists of a transmitter/receiver unit and a reflector. When smoke enters the area between the unit and the reflector, the smoke causes a reduction in the signal. When the smoke level reaches the predetermined threshold, an alarm is activated.

BEAM1224 has four standard sensitivity selections, along with two Acclimate(TM) settings (adjustable sensitivity). When one of the two Acclimate settings is selected, the detector will automatically adjust its sensitivity using advanced software algorithms to choose the optimum sensitivity for the specific environment. BEAM1224S is also equipped with an integral sensitivity test feature, which consists of a t est filter attached to a servo motor inside the detector optics. When the remote test station RTS451 /RTS151 is used, the motor is activated and moves the filter into the pathway of the light beam, to test the detector's sensitivity. This integral sens itivity test feature allows the user to quickly and easily meet the annual maintenance and test requirements of NFPA 72.

Must be a reseller to purchase this product.

Caractéristiques
  • 16- to 328-foot protection range
  • Single-ended, reflective design
  • User-friendly alignment procedure
  • Six user selectable sensitivity levels
  • Optional integral NFPA 72 sensitivity test feature
  • Removable plug-in terminal blocks
  • Digital display for easy nment
  • Built-in automatic gain control compensates for signal deterioration from dust build-up
  • Remote test station option
  • Paintable cover
  • Easiest alignment in the industry
  • Heater kits for transmitter/receiver and reflector option
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires