Select Country and Language Canada / French
Changer de pays
BEPC25C | EMERSON NETWORK POWER ENERGY

EMERSON NETWORK POWER ENERGY | BEPC25C | 25-pair 66 in / 66 out

  • Réf. fabricant BEPC25C
  • PART #220823
Input: 66 quick clip
Output: 66 quick clip
Pair Size: 25
Type: 66 IN / 66 OUT
Vendor No.: BEPC25C
Description

The BEP series combine protection and distribution with a built-in splice chamber, for a single, compact, cost-effective unit designed for indoor building entrance applications. Central office pairs are connected with the following options: field splice, stub, 710 connectors, 3M dry connectors, 66 quick-clip block, or 110-style block. The BEP series also offers a 26AWG fuse link for added protection. Subscriber wires are connected via the following options: 66 quick-clip, RJ21, 66 quick-clip and RJ21, 110-style block, or binding posts. The BEP series is available in 25, 50, and 100-pair sizes. The 100-pair unit is stackable to 300-pair (stacking kit included in 100-pair). The protector modules can be included or purchased separately. The enclosure is accessed using a 216-type tool.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires