Select Country and Language Canada / French
Changer de pays
BEPMOC-V2 | BIOCONNECT

BIOCONNECT | BEPMOC-V2 | Fingerprint Bio-entry Plus Reader/UL294/Mifare/Optical

  • Réf. fabricant BEPMOC-V2
  • PART #676531
Card Frequency: 13.56MHZ
Product Type: BIOMETRIC
Description

Featuring IP-based system topology, BioEntry Plus's IP access control system provides flexibility in designing your security system. Compared to conventional access control system devices, the Suprema BioEntry Plus offers less wiring and utilizes the e xisting network infrastructure simplifying the installation of systems with multiple sites.

With a powerful internal CPU and comprehensive communication interfaces, the BioEntry Plus provides both reader and controller functionalities at every door. In addition, it can also control door locks with its built-in door relay or through an external relay unit, improving the systems stability by eliminating a single point of failure that would affect the whole system.
Must be a reseller to purchase this product.

Caractéristiques
  • Fast and accurate fingerprint identification
  • Easy installation and connectivity
  • Easy operation and management
  • Slim and elegant design
  • Full access control features
  • External relay unit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires