Select Country and Language Canada / French
Changer de pays
BEWIOC-V2 | BIOCONNECT

BIOCONNECT | BEWIOC-V2 | Fingerprint Bio-entry W Reader, RFID (13.56 MHz iClass), Optical Sensor, IP65-rated, Vandal Resistant

  • Réf. fabricant BEWIOC-V2
  • PART #676529
Card Frequency: 13.56MHZ
Product Type: BIOMETRIC
Description

BioEntry W provides both reader and controller functionalities in one device. One device can scan ID data, manage users and control access from the edge of a system. This will not only allow for a simple localized setup, but it will also improve system stability by eliminating a single point of failure that can affect the entire system. BioEntry W networking capabilities allows the device to become part of a larger network via one of its various interfaces.
Must be a reseller to purchase this produc t.

Caractéristiques
  • World's Best Fingerprint Recognition Technology: Cutting-edge algorithm ranked top in FVC's and MINEX
  • IP65 Certi ed Dust & Water Protection: Ideal for harsh environment and outdoor installation
  • IK08 Vandal-resistant Structure: Heavy-duty Lexan(TM) resin housing with doubled thickness
  • Ultra Performance: 1:2,000 matches in 1 second
  • Power over Ethernet
  • Versatile Interfaces: TCP/IP, RS485, Wiegand, relay
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires