Select Country and Language Canada / French
Changer de pays
BG-12LA | FIRELITE - HONEYWELL FIRE SYST

FIRELITE - HONEYWELL FIRE SYST | BG-12LA | Dual Action, Red, Terminals, Key Lock, Auxiliary Contacts

  • Réf. fabricant BG-12LA
  • PART #674148
Description

The BG-12LA pull station is a non-coded, dual-action manual pull station with a key-lock reset feature. It provides Fire?Lite control panels with one normally open (N/O) alarm initiating input. A second set of contacts is rated up to 3 Amps at 30 V (AC or DC) for auxiliary functions. The BG-12LA meets the ADAAG controls and operating mechanisms guidelines (section 4.1.3[13]), and the ADA requirement for a 5 lb. maximum pull force to activate the pull station. Operating instructions are molded into t he pull station handle along with Braille text. Molded Terminal numbers are also present.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires