Select Country and Language Canada / French
Changer de pays

FIRELITE - HONEYWELL FIRE SYST | BG-12LAO | Dual Action, Red, Terminal Block, Key Lock, Auxiliary Contacts, Listed for Outdoors Using a WBB, or SB-I/O Outdoor Backbox

  • Réf. fabricant BG-12LAO
  • PART #674149

The BG-12LAO pull station is a non-coded, dual-action manual pull station equipped with a key-lock reset feature, an approved outdoor gasket, and an accompanying SB-I/O Outdoor Backbox. It provides Fire?Lite control panels with one normally open (N/O) alarm initiating input. A second set of contacts is rated up to 3 Amps at 30 V (AC or DC) for auxiliary functions. The BG-12LAO meets the ADAAG controls and operating mechanisms guidelines (section 4.1.3[13]), and the ADA requirement for a 5 lb. maximu m pull force to activate the pull station. Operating instructions are molded into the pull station handle along with Braille text. Molded Terminal numbers are also present.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires