Select Country and Language Canada / French
Changer de pays
BG-12LPS | FIRELITE - HONEYWELL FIRE SYST

FIRELITE - HONEYWELL FIRE SYST | BG-12LPS | Pull Station, Dual-action, with Pre-signal Option

  • Réf. fabricant BG-12LPS
  • PART #674153
Description

The BG-12LPS pull station is a non-coded, dual-action manual pull station with a key-lock resetfeature. It provides Fire?Lite control panels with two (2) normally open (N/O) alarm initiatinginput signals. "Pre-signal" input is activated by pushing in, then pulling down the dual actionhandle. A "General" alarm input signal can be manually activated via a momentary rocker switch mounted inside the unit. This general alarm switch can only be accessed by opening the coverwith the supplied key/lock. The BG-12LPS meets the ADAAG controls and operating mechanisms guidelines (section4.1.3[13]), and the ADA requirement for a 5 lb. maximum pull force to activate the pull station. Operating instructions are molded into the pull station handle along with Bra ille text. Molded Terminal numbers are also present.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires