Select Country and Language Canada / French
Changer de pays
BG-12LX | FIRELITE - HONEYWELL FIRE SYST

FIRELITE - HONEYWELL FIRE SYST | BG-12LX | Addressable Manual Pull Station, with BG-12L Features and Addressable Interface Mounted Inside the Pull Station

  • Réf. fabricant BG-12LX
  • PART #674156
Description

The FireLite BG-12LX is a state-of-the-art, dual-action (i.e., requires two motions to activate the station) pull station that includes an addressable interface (mounted inside) for Fire?Lite's addressable fire alarm control panels (FACPs) because the BG-12LX is addressable, the control panel can display the exact location of the activated manual station. This leads fire personnel quickly to the location of the alarm.

Must be a reseller to purchase this product.

Caractéristiques
  • Maintenance personnel can open station for inspection and address setting without causing an alarm condition
  • Built-in bicolor LED, which is visible through the handle of the station, flashes in normal operation and latches steady red when in alarm
  • Handle latches in down position and the word "ACTIVATED" appears to clearly indicate the station has been operated
  • Captive screw terminals wire-ready for easy connection to SLC loop (accepts up to 12 AWG/3.25 mm2 wire)
  • Can be surface mounted (with SB-10 or SB-I/O) or semiflush mounted
  • Semi-flush mount to a standard singlegang, double-gang, or 4" (10.16 cm) square electrical box
  • Smooth dual-action design
  • Meets ADAAG controls and operating mechanisms guidelines (Section 4.1.3[13]); meets ADA requirement or 5 lb. maximum activation force
  • Highly visible
  • Attractive shape and textured finish
  • Key reset
  • Includes Braille text on station handle
  • Optional trim ring (BG12TR)
  • Meets UL 38, Standard for Manually Actuated Signaling Boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires