Select Country and Language Canada / French
Changer de pays
BG500 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | BG500 | APC Back-UPS Pro 500 Lithium Ion UPS

  • Réf. fabricant BG500
  • PART #542745
Size: 500
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Lithium ion battery - Lithium ion batteries provide twice the service life of a typical lead acid battery and are small, light and environmentally friendly
  • Sleek design - Slim, modern design can be upright, flat or wall-mounted to comfortably fit any e lectronics set-up and complement home decor
  • Smart outlets - Remotely manageable smart outlets can be individually configured to provide battery backup and surge protection or surge protection only, smart outlets also monitor and control energy usage to optimize power efficiency, reduce energy costs and minimize your environmental impact
  • LED status display - Quickly understand unit and power status with visual indicators
  • Remote network manageability - Monitor your power status and manage your UPS via a web browser
  • Telephone dataline surge protection - Provides protection of connected equipment from power surges traveling on telephone lines
  • Email update - Receive an email notification when there is a power disturbance
  • Watchdog - Keeps you connecte to the Internet by detecting the loss of network connectivity and automatically rebooting network devices
  • Building wiring fault indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit
  • Battery and surge protected outlets - Back up and protect your hardware and data during power outages, surges and spikes
  • Dataline surge protection - Provides protection of connected equipment from power surges on the data lines
  • Surge only outlets - Protect secondary electronics from surges and spikes without reducing battery power used to run primary electronics during an outage
  • Energy management function - Energy saving feature automatically power off peripherals when the a master device, usually a PC, hibernates or is shut down; power to peripherals is immediately restored when the master device wakes up or is switched on
  • Boost and trim automatic voltage regulation (AVR) - Gives higher application availability by correcting low and high voltage conditions without using t he battery (not available on all models)
  • Green mode - Patent pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection
  • Customizable voltage transfer points - Adjust the voltage points (widen or tighten the range) where your UPS transfers to battery to maximize useful battery life and protect sensitive electronics
  • Customizable voltage sensitivity - Toggle between pre determined voltage transf
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires