Select Country and Language Canada / French
Changer de pays
BHDBT-K-SI-LR | TRIPP LITE

TRIPP LITE | BHDBT-K-SI-LR | HDBASET HDMI OVER CAT5E/6/6A EXTENDER KIT W/ SERIAL & IR CONTROL

  • Réf. fabricant BHDBT-K-SI-LR
  • PART #670932
Description

The BHDBT-K-SI-LR HDBaseT Extender Kit allows you to transmit HDMI audio and video, RS-232 serial and IR Remote Control signals up to 328 feet (100 m) over a single Cat5e/6/6a cable. This includes 1920 x 1080 (1080p) signals @ 60 Hz and even Ultra High Definition (UHD) 3840 x 2160 (4K x 2K) video signals. Add up to five Tripp Lite BHDBT-TR-SI-LR transceivers (sold separately) between the transmitter and receiver units to further expand the range up to 2,000 feet (600 m) with a monitor connected via HDMI port to each transceiver.You can also control RS-232 serial devices, such as touchscreen displays or scanners, at baud rates up to 115 Kbps. The BHDBT-K-SI-LR's 2-way IR Remote Control feature (@ 39 KHz) lets you control your Blu-ray player using its remote when at the remote monitor or control your remote monitor using its remote when at the Blu-ray player. Locking HDMI ports (ideal for use with Tripp Lite's High-Speed HDMI cables with locking connectors, such as P569-006-LOCK) on both the tra nsmitter and receiver prevent cables from coming loose or undone, ensuring an intact signal. The BHDBT-K-SI-LR supports 7.1-channel surround sound, DTS-HD and Dolby TrueHD audio, as well as 3D video, EDID and HDCP. Included mounting hardware lets you a ttach each unit to a wall, rack or pole. There's no software to download or install, and you can have the BHDBT-K-SI-LR Extender Kit set up and ready to go quickly. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

Applications

Extends a 1080p @ 60 Hz signal up to 328 feet (100 m)
Extends a 3840 x 2160 (4K x 2K) signal up to 328 feet (100 m)
Supports 7.1-channel surround sound, DTS-HD and Dolby TrueHD
Controls RS-232 serial devices at baud rates up to 115 Kbps
Allows yoto

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires