Select Country and Language Canada / French
Changer de pays
BHDBT-K-SI | TRIPP LITE

TRIPP LITE | BHDBT-K-SI | HDBASET CLASS B HDMI OVER CAT5E/6/6A EXTENDER KIT, SERIAL & IR CONTROL

  • Réf. fabricant BHDBT-K-SI
  • PART #670930
Description

The
BHDBT-K-SI HDBaseT Class B (HDBaseT-Lite) Extender Kit allows you to transmit HDMI audio and
video, RS-232 serial and IR Remote Control signals up to 230 feet (70 m) over a
single Cat5e/6/6a cable, including a 1920 x 1080 (1080p) signal @ 60 Hz. O you
can extend an Ultra High Definition (UHD) 3840 x 2160 (4K x 2K) video signal up
to 130 feet (40 m). Add up to five Tripp Lite BHDBT-TR-SI transceivers (sold
separately) between the transmitter and receiver units to further expand the
range up to80 feet (3840 x 2160) or 1,380 feet (1080p) with a monitor
connected via HDMI port to each transceiver.You can
also control RS-232 serial devices, such as touchscreen displays or scanners,
at baud rates up to 115 Kbps. The BHDBT-K-SI's 2-way IR RemoteControl feature
(@ 39 KHz) lets you control your Blu-ray player using its remote when at the remote
monitor or control your remote monitor using its remote when at the Blu-ray
player. Locking HDMI ports (ideal for use with Tripp Lite's High-Speed HDMIcables with locking connectors, such as P569-006-LOCK) on both the transmitter and receiver prevent cables from
coming loose or undone, ensuring an intact signal.The
BHDBT-K-SI supports 7.1-channel surround sound, DTS-HD and Dolby TrueHD audio,
as wel as 3D video, EDID and HDCP. Included mounting hardware lets you attach
each unit to a wall, rack or pole. There's no software to download or install,
and you can have the BHDBT-K-SI Extender Kit set up and ready to go quickly. Compliant
with the Fedeal Trade Agreements Act (TAA) for GSA Schedule purchases.

Applications

Extends a 3840 x 2160 (4K x 2K) signal up to 130 feet (40 m)
Extends a 1080p @ 60 Hz signal up to 230 feet (70 m)
Supports 7.1-channel surround sound, DTS-HD and Dolby TrueHD
Controls RS-232 serial devices at baud rates up to 115 Kbps
Allows youo c

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires