Select Country and Language Canada / French
Changer de pays
BHDBT-R-SI-ER | TRIPP LITE

TRIPP LITE | BHDBT-R-SI-ER | HDBASET HDMI OVER CAT5E/6/6A EXTENDER RECEIVER SERIAL AND IR

  • Réf. fabricant BHDBT-R-SI-ER
  • PART #670934
Description

The BHDBT-R-SI-ER HDBaseT Extender Receiver works in tandem with the Tripp Lite BHDBT-Series matrix transmitter in your HDBaseT installation to extend uncompressed HDMI video and audio, RS-232 serial and IR remote control signals. Using a single Cat5e/ 6/6a cable, the BHDBT-R-SI-ER can extend a 1920 x 1080 (1080p) signal up to 500 feet (150 m). To further extend and expand your installation, you can insert up to five BHDBT-TR-SI-ER Extender Transceivers between the receiver and transmitter for a tota l range up to 3,000 feet (1080p) with a monitor connected to each transceiver.You can control RS-232 serial devices, such as touchscreen displays or scanners, at baud rates up to 115 Kbps. The 2-way IR Remote Control feature (@ 39 KHz) lets you also co ntrol your Blu-ray player using its remote when at the remote monitor and vice versa. The monitor connects to the rear locking HDMI port (ideal for use with Tripp Lite's P569-006-LOCK High-Speed HDMI cables with locking connectors) that prevents the ca ble from coming loose or undone, ensuring an intact signal.The BHDBT-R-SI-ER supports 7.1-channel surround sound, DTS-HD and Dolby TrueHD audio, as well as 3D video, EDID and HDCP. Included mounting hardware lets you attach the receiver to a wall, rack or pole. Sets up quickly with no software to download or install.

Applications

Extends a 1080p @ 60 Hz signal up to 500 ft. (150 m).
Supports 7.1-channel surround sound, DTS-HD and Dolby TrueHD.
Locking HDMI port ensures an intact signal.
Mounts easily to wall, rack or pole.
Plug and play - no software or drivers to install.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires