Select Country and Language Canada / French
Changer de pays
BHDBT-R-SI | TRIPP LITE

TRIPP LITE | BHDBT-R-SI | HDBASET CLASS B HDMI OVER CAT5E/6/6A EXTENDER RECEIVER

  • Réf. fabricant BHDBT-R-SI
  • PART #670933
Description

The BHDBT-R-SI HDBaseT Class B (HDBaseT-Lite) HDMI over Cat5e/6/6a Extender Receiver works in tandem with the Tripp Lite BHDBT-Series matrix transmitter in your HDBaseT Class B installation to extend uncompressed HDMI video and audio, RS-232 serial and IR remote control signals. Using a single Cat5e/6/6a cable, the BHDBT-R-SI can extend an HD 1920 x 1080 (1080p) signal up to 230 feet (70 m) or an Ultra High Definition (UHD) 3840 x 2160 (4K x 2K) video signal up to 130 feet (40 m). To further extend and expand your installation, you can insert up to five BHDBT-TR-SI Extender Transceivers between the receiver and transmitter for a total range up to 780 feet (4K x 2K) or 1,380 feet (1080p) with a monitor connected to each transceiver.You can control RS-232 serial devices, such as touchscreen displays or scanners, at baud rates up to 115 Kbps. The 2-way IR Remote Control feature (@ 39 KHz) lets you control your Blu-ray player using its remote when at the remote monitor and vice versa. The monitor connects to the rear locking HDMI port (ideal for use with Tripp Lite's P569-006-LOCK High-Speed HDMI cables with locking connectors) that prevents the cable from coming loose or undone, ensuring an intact signal.The BHDBT-R-SI supports 7.1-channel sur round sound, DTS-HD and Dolby TrueHD audio, as well as 3D video, EDID and HDCP. Included mounting hardware lets you attach the receiver to a wall, rack or pole. Sets up quickly with no software to download or install.

Applications

Extends a 3840 x 2160 (4K x 2K) signal up to 130 ft. (40 m)
Extends a 1080p @ 60 Hz signal up to 230 ft. (70 m)
Supports 7.1-channel surround sound, DTS-HD and Dolby TrueHD
Mounts easily to wall, rack or pole
Plug and play - no software or drive to install

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires