Select Country and Language Canada / French
Changer de pays
BHDBT-T-SI-4X2 | TRIPP LITE

TRIPP LITE | BHDBT-T-SI-4X2 | HDBASET HDMI OVER CAT5E/6/6A 4X2 EXTNDER MATRIX TRANSMITTERSERIAL AND IR

  • Réf. fabricant BHDBT-T-SI-4X2
  • PART #670936
Description

The BHDBT-T-SI-4X2 HDBaseT HDMI over Cat5e/6/6a 4x2 Extender Matrix Transmitter works in tandem with the Tripp Lite BHDBT-Series receiver in your HDBaseT installation to extend uncompressed HDMI video and audio, RS-232 serial and IR remote control sign als. It features four HDMI input ports and two RJ45 output ports, letting you route any source to either display or the same source to both displays.Using a single Cat5e/6/6a cable, the BHDBT-T-SI-4X2 can extend an Ultra High Definition (UHD) 3840 x 21 60 (4K x 2K) signal up to 328 feet (100 m) or an HD 1920 x 1080 (1080p) signal up to 500 feet (150 m). To further extend and expand your installation, you can insert up to five BHDBT-Series Extender Transceivers between the transmitter and receiver for a total range up to 3,000 feet with a monitor connected to each transceiver.** The sources connect to locking HDMI ports that prevent the cable from coming loose or undone, ensuring an intact signal.The BHDBT-T-SI-4X2 supports 7.1-channel surround sou nd, DTS-HD and Dolby TrueHD audio, as well as 3D video, EDID and HDCP. Included mounting hardware lets you attach the unit to a wall, rack or pole. Sets up quickly with no software to download or install.** Maximum supported extension distance and vide o resolutions depend on the receivers and/or transceivers being used. See the receiver (BHDBT-R-SI, BHDBT-R-SI-ER, BHDBT-R-SI-LR) and transceiver (BHDBT-TR-SI, BHDBT-TR-SI-ER, BHDBT-TR-SI-LR) pages for details.

Applications

Features 4 HDMI input ports and 2 RJ45 output ports
Supports video resolutions up to 3840 x 2160 (4K x 2K)*
Supports 7.1-channel surround sound, DTS-HD and Dolby TrueHD
Mounts easily to wall, rack or pole
Plug and play - no software or drivers tonstall
*Maximum supported video resolutions depend on the receivers being used.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires