Select Country and Language Canada / French
Changer de pays
BHDBT-TR-SI-LR | TRIPP LITE

TRIPP LITE | BHDBT-TR-SI-LR | HDBASET HDMI OVER CAT5E/6/6A EXTNDER TRANSCEIVERSERIAL & IR PASSTHRU

  • Réf. fabricant BHDBT-TR-SI-LR
  • PART #670939
Description

Insert the BHDBT-TR-SI-LR HDBaseT HDMI over Cat5e/6/6a Extender Transceiver between the transmitter and receiver units in your Tripp Lite HDBaseT installation to extend the range of your signal. Connect its HDMI port to a projector, monitor or televisi on to expand your installation. Using a single Cat5e/6/6a cable, the BHDBT-TR-SI-LR transmits uncompressed HDMI audio and video, RS-232 serial and IR control signals up to 328 feet (100 m) from the previous unit in the chain (either the transmitter or another transceiver), including 1920 x 1080 (1080p) signals @ 60 Hz and even Ultra High Definition (UHD) 3840 x 2160 (4K x 2K) video signals. Add up to five BHDBT-TR-SI-LR Extender Transceivers to the chain for a total range up to 2,000 feet (600 m) wi th a monitor connected to each transceiver.RS-232 serial signals and IR remote control signals (@ 39 KHz) also pass through the transceiver, so your HDBaseT installation can control such RS-232 devices as scanners and touchscreen displays at baud rates up to 115 Kbps. You can also operate a Blu-ray player using its remote when at the remote monitor and vice versa. Locking HDMI ports (ideal for use with Tripp Lite's P569-006-LOCK High-Speed HDMI cables with locking connectors) prevent cables from com ing loose or undone, ensuring an intact signal. Attach the BHDBT-TR-SI-LR to a wall, rack or pole using the included hardware.

Applications

Extends and expands your Tripp Lite HDBaseT installation
Connects multiple monitors at different links in a chain
Extends a 3840 x
2160 (4K x 2K) signal up to 328 feet (100 m)
Extends
a 1080p @ 60 Hz signal up to 328 feet (100 m)
Supports
7.1-el surround sound, DTS-HD and Dolby TrueHD

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires