Select Country and Language Canada / French
Changer de pays
BIDA-RA | BLONDER TONGUE

BLONDER TONGUE | BIDA-RA | BIDA Series Plug-In Return Amplifier

  • Réf. fabricant BIDA-RA | 5402
  • PART #217104
Amplifier Design: PUSH/PULL
Direction: BIDIRECTIONAL
Gain: 24
Mounting: WALL MOUNT
Number of Ports: 1 PORT
Output: 42 DBMV
Signal Type: ANALOG
Description

The BIDA 5400 Series are professional quality, broadband, two-way capable, indoor hybrid distribution amplifiers. These amplifiers are ideal for multi-channel RF distribution systems for which the input source is a cable drop or the output of a MATV/SMATV/CATV headend. The BIDA-5400 Series is available in either 550 or 750 MHz bandwidths with push-pull hybrid technology. For 2-way operation, optional field installable diplexers and return amplifiers are used to provide either an active or passive 5-30 MHz return. Passive return configurations require only the diplexers, whereas active return requires installation of both the diplexers and the amplifier.

Caractéristiques
  • 5-30 MHz Return Capability With Optional Plug-ins
  • Dual Push Pull Hybrid Modules
  • Interstage Variable Gain and Slope Controls
  • Optional Plug-in Fixed Equalizer and Attenuator Capability For InputSignal Conditioning
  • Input and Output Test Ports
  • Large Heat Sinks for Exceptional Heat Dissipation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires