Select Country and Language Canada / French
Changer de pays
BK350 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | BK350 | APC Back-UPS 350

  • Réf. fabricant BK350
  • PART #239111
Capacity VA/watts: 350/210
Run Time (Min.) Full/Half Load: 6/21
Size: 350
Type: UNINTERRUPTIBLE POWER SUPPLY
Vendor No.: BK350
Weight (lb): 13
Weight (lb.): 13
Caractéristiques
  • Serial connection - Use your PC to access additional power protection and management features for your UPS via a serial port
  • USB connection - Use your PC to access additional power protection and management features for your UPS via a USB Port
  • Simple battery replacement - Increases UPS availability by allowing quick, easy battery replacement
  • Disconnected battery notification - Warns when a battery is not available to provide backup power
  • Cold start capable - Provides temporary battery power when the utility power is out
  • Dataline surge protection - Provides protection of connected equipment from power surges on the data lines
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Lifetime data recovery warranty - Provides peace of mind by providing professional data recovery services in the event data is lost due to the failure of the unit
  • Transformer block spaced outlets - Protect equipment with input transformer blocks without blocking access to other receptacles
  • Building wiring fault indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit
  • Battery and surge protected outlets - Back up and protect your hardware and data during power outages, surges and spikes
  • Surge only outlets - Protect secondary electronics from surges and spikes without reducing battery power used to run primary electronics during an outage
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Battery failure notification - Provides early warning fault analysis on batteries enabling timely preventive maintenance
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • Resettable circuit breaker - Easy recovery from overloads; no need to replace a fuse
  • Audible alarms - Provides notification of changing utility power and UPS power conditions
  • LED status display - Quickly understand unit and power status with visual indicators
  • Safety agency approved - Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires