Select Country and Language Canada / French
Changer de pays
BLACKWIRE C435 | PLANTRONICS

PLANTRONICS | BLACKWIRE C435 | Wired Headset, Convertible, Mono/Stereo, 20 Hz to 20 kHz Stereo Output, 100 Hz-8 kHz Microphone Frequency Response, UC Version

  • Réf. fabricant BLACKWIRE C435 | 85800-01
  • PART #442601
Style: IN THE EAR
Type: PC HEADSETS
Description

Meet the first headset designed for Unified Communications that's as discreet as it is professionally sound. Providing a choice of mono or stereo audio options and wearing styles, a durable protective carrying case, and the superior audio quality you'v e come to expect from Plantronics - the Blackwire 435 has the perfect balance of style, sound, and flexibility.

Caractéristiques
  • Its Modular Design Gives End Users a Choice of Mono or Hi-Fi Stereo Audio Options and Wearing Style
  • Low Profile Design is Ideal for Video Conferencing, PC Telephony and Other Multimedia Application
  • Durable, Portable Design Easily Tucks into Travel Case, Ideal for Professionals On-The-Go
  • Answer/End/Mute Controls Simplify Call Management While Inline Indicator Lights Show Call or Mute Status
  • Noise-Canceling Microphone Reduces Background Noise
  • Wideband Delivers Heightened Speech Clarity, Providing th Best Possible PC Audio Quality
  • Dynamic EQ Feature Optimizes your Voice Quality When on Calls and Automatically Adjusts the EQ Settings When You are Listening to Music or Want High Quality Sound for Multi-Media Playback
  • Enhanced Digital Signal Processing (DSP) Provides More Natural Sounding Voice
  • Ideal for Video Conferencing, Conference Calls, One-to-One Calls, Listening to Music, Webinar Audio and PC Phone Usage in Office or On-The-Road
  • Hearing Protection SoundGuard Acoustic Limiting for Protection Against Sounds Above 118 dBa
  • 2 Year Limited Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires