Select Country and Language Canada / French
Changer de pays
BLK-4 | VIKING ELECTRONICS

VIKING ELECTRONICS | BLK-4 | Provide LED Strobe / Beacon Visual Indication of Line Status

  • Réf. fabricant BLK-4
  • PART #667925
Description

The BLK-4 provides high visibility indication of analog line status through a high powered 360º LED strobe and/or beacon visual indicator. The BLK-4 is the ideal solution for the hearing impaired and can be used equally well in loud warehouses or facto ries, where ringing phones can not be heard. Alternatively, the BLK-4 can be used to add emergency notification to pre-existing emergency phones by turning on the strobe light when the emergency phone is in use.







The included control module disable input which is ideal for two-button emergency phones, such as Viking's E-1600-20A, allowing "Info" button calls to be placed without activating the relay (turning on the emergency strobe light, camera, etc.) Four DIP switches are provided for turning ring detection on or off, off-hook/loop detection on or off, 12 V DC or dry relay contact output and for selecting a ring cadence mode which allows the relay to follow ringing or to remain activated during the off time of standard ring cadence. The control module can be installed on any standard telephone line or analog PABX/KSU station. The strobe can be interfaced to flash on ringing, off-hook or a combination of ringing and off-hook (line in-use). The BLK-4 is designed for indoor applicat ions. The BLK-4-EWP is equipped with Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. For more information, see DOD# 859.







The kit includes: (1) control module, (1) SL-2EWP blue LED strobe light, (1) 12V DC power adapter, (16) gelfilled butt connectors and (1) single gang weatherproof mounting box with gaskets and hardware.







Must be a reseller to purchase this product

Caractéristiques
  • BLK-4-EWP's control module and strobe light come with Enhanced Weather Protection (EWP), EWP products are designed to meet IP66 Ingress Protection Rating, see DOD# 859
  • Durable polycarbonate lens
  • High output long life LED technology
  • Four programmable fash patterns:
  • - Single Flash - Double Flash
  • - Quad Flash - Flicker Flash
  • 6 programmable beacon and strobe brightness settings
  • Immune to shock and vibration
  • Flush mount or surface mount with weatherproof single gang box (included)
  • 3/4" knockouts fornecting conduit, etc.
  • Strobe and control module may be installed separately
  • Can be configured to signal: ringing, off-hook, a combination of both ringing and off-hook (line in-use), or triggered from a contact closure
  • One set of (NO) normally open and(NC) normally closed relay contacts provided
  • Selectable ring cadence mode (strobe light will remain flashing between rings)
  • Switched 12V DC output (follows relay activation for powering strobe lights, cameras, etc.)
  • On/off switches for ring detection nd off-hook/loop detection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires