Select Country and Language Canada / French
Changer de pays
BLN-OC-V2 | BIOCONNECT

BIOCONNECT | BLN-OC-V2 | Fingerprint Biolite-Net Reader, RFID (13.56 MHz Mifare/Desfire), Optical Sensor, IP65-rated (Outdoor)

  • Réf. fabricant BLN-OC-V2
  • PART #676527
Card Frequency: 13.56MHZ
Product Type: BIOMETRIC
Description

The Suprema BioLite Net is a compact IP fingerprint IP terminal with a user-friendly interface and access control features. With its durable IP65-rated waterproof structure, the BioLite Net offers exceptional durability in extreme conditions and is ide al for applications that require basic user interaction in a variety of installation environments (both indoor & outdoor).
Must be a reseller to purchase this product.

Caractéristiques
  • IP65 rated waterproof and weatherproof structure
  • Fast and accurate fingerprint identification
  • Easy installation and connectivity: TCP/IP, RS485, Wiegand, Relay
  • Built-in keypad and RF card reader for multi-modal user authentication (Fingerprint, PIN, crd)
  • Easy-to-use PC software for access control and time attendance
  • Template on card to store fingerprint data on a smart card
  • Slick and Slim design for narrow spaces
  • Graphic LCD, Multi color LED and multi-tone buzzer for intuitive user interface
  • 128cess groups and time schedules
  • Anti-passback door zones supporting 64 readers
  • Tamper switch and duress finger option
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires