Select Country and Language Canada / French
Changer de pays
BLVBS489-0UB | BELDEN

BELDEN | BLVBS489-0UB | Vertical-Swivel Splice Kit, Ul Classified, Steel, Black, Contains: 4 Bracket Ends, 2 Bracket Clamps, 2 Plate Clamps, 8 Round Head Square Neck Bolts, 8 Hex Nuts, 8 Split Lock Washers

  • Réf. fabricant BLVBS489-0UB
  • PART #803136
Components: SPLICE
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Black Steel Vertical-Swivel Splice Kit, UL Classified. Splices cable runway vertically, horizontally or perpendicularly. Adjusts to any angle, not limited to 45 or 90. Flexible swivel design simplifies cable runway installation by making it easier t o route around existing plumbing, electrical, etc. Steel material. Hardware and instructions are included. Kit consists of: (Qty = 4) bracket ends, (Qty = 2) bracket clamps and plate clamps, (Qty = 2) 5/16"-18 x 1" round head, square neck bolts, (Qty = 6) 5/16"-18 x 0.75" round head, square neck bolts, (Qty = 8) 5/16"-18 hex nuts, split lock washers.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires