Select Country and Language Canada / French
Changer de pays
BMP21-PLUS-KIT1 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | BMP21-PLUS-KIT1 | BMP21-PLUS Printer Kit, 203 DPI, Thermal Transfer

  • Réf. fabricant BMP21-PLUS-KIT1
  • PART #547667
Type: IDENTIFICATION TAG
Description

Tough on the outside. Smart on the inside. The BMP21-PLUS portable label printer takes on the toughest labeling jobs in the field. Whether you're in a server room, servicing a breaker box or organizing your workplace, you can count on the BMP21-PLUS la beler to get the job done. And it will get the job done quickly. With smart automatic formatting, all you need to do is drop a label cartridge in, type and print. Simple. This printer also takes advantage of Brady's reliable material offering. Wire mak ers, cable flags, all-purpose vinyl, self-laminating labels, nylon cloth - you name it. Finding the right label to get the job done is easy.

Caractéristiques
  • Print Resolution: 203 dpi
  • Color Capability: Single Color Printing
  • Includes: BMP21-PLUS Printer, M21-750-499 Label Cartridge, Hard Case, Li-ION Battery, AC Adapter/Charger, Quick Start Guide and Lanyard
Applications

Data Communications Labeling, General & Industrial Labeling, Panel Identification, Wire & Cable Marking, Facility, Safety & Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires