Select Country and Language Canada / French
Changer de pays
BMP41 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | BMP41 | BMP41 Label Printer, 300 DPI, Thermal Transfer

  • Réf. fabricant BMP41
  • PART #526235
Type: LABELS
Description

The BMP41 portable Label Printer is a mid-range handheld labeling solution that can print up to 300 labels per day. Not only that, but it can print die-cut or continuous labels up to 1" wide. This printer is a rugged device that withstands harsh condit ions. Whether it is sweltering or frigid, it will get the job done where you need it. Also, it is built with additional protection to survive falls of up to six feet high. With an ergonomic design, long rechargeable battery life and easy-to-use feature s, this printer is engineered for the worker on-the-go.

Caractéristiques
  • Print Resolution: 300 DPI
  • Color Capability: Single Color Printing
  • Includes: BMP41 Printer (BMP41), Hard Case, BMP41 Rechargeable Battery Pack (BMP41-BATT), MC1-1000-595-WT-BK cartridge, USB Cable, AC Adapter (BMP41-AC), Product CD, Brady Printer Drivers CD and Quick Start Guide.
Applications

Wire and Cable Identification, Data Communications Labeling, Audio/Visual Labeling, Electrical Labeling, Panel Identification, Facility, Safety & Mainenance, Identification, General & Industrial Labeling

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires